Shop WALTER
See all product information
Create Account
Flap Discs, 5" dia., PK10
- Mfr # 15I508
- Zoro # G823360036
product price:Â
$
15.35
/pk of 10, $1.54/ea
Sold in multiples of 10Â pks for
$153.50
Key Features
Color
Tan
Connector Type
Unthreaded Hole
Backing Material
Eco-Trim
Abrasive Material
Aluminum Oxide
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15I508
- Zoro #
- G823360036
- UPC #
- 662980878460
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
- Fits Chest Size
- Trimmable
Details
- Color
- Tan
- Item
- Flap Disc
- Connector Type
- Unthreaded Hole
- Backing Material
- Eco-Trim
- Abrasive Material
- Aluminum Oxide
- Series
- BLENDEX
- Grade
- Coarse
- Maximum Operating Speed
- 12,200 RPM
- Flap Disc Type
- Type 27
- Grit
- 80
- Abrasive Type
- Non-Woven
- Backing Plate Material
- Eco-Trim
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Density Rating
- Standard
- Features
- Trimmable
- Wire Color
- Tan
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Quick Change System Not Applicable, Series BLENDEX, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 12,200 RPM, Color Tan, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.