Gas Saw Cut-Off Wheels, 12" dia., PK10
- Mfr # 11A123
- Zoro # G923360646
product price:Â
$
19.99
/pk of 10, $2.00/ea
Sold in multiples of 10Â pks for
$199.90
Key Features
Connector Size
1 in
Series
PORTACUT
Overall Diameter
12 in
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11A123
- Zoro #
- G923360646
- UPC #
- 662980150092
- Country of Origin
- Italy
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 12 in
- Overall Thickness
- 0.125 in
Details
- Series
- PORTACUT
- Item
- Gas Saw Cut-Off Wheels
- Abrasive Material
- Aluminum Oxide
- Wheel Type
- Type 1
- Maximum Operating Speed
- 6,300 RPM
- Primary Material Application
- Stainless Steel, Steel
- Grit
- 24
- Reinforced Status
- Reinforced
- Compatible Tool Type
- Handheld Concrete Saw
Description
Gas Saw Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, Primary Material Application Stainless Steel, Steel, Series PORTACUT, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 6,300 RPM, Reinforced Status Reinforced, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.