Shop WALTER
See all product information
Create Account
Flap Wheels, 3" dia., PK10
- Mfr # 15F904
- Zoro # G823359481
product price:Â
$
20.99
/pk of 10, $2.10/ea
Sold in multiples of 10Â pks for
$209.90
Key Features
Maximum Operating Speed
20,000 RPM
Shank Type
Straight
Overall Diameter
3 in
Abrasive Type
Coated
Series
COOLCUT(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15F904
- Zoro #
- G823359481
- UPC #
- 662980615089
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 3 in
- Flap Width
- 2 in
- Shank Size
- 1/4 in
- Connector Size
- 1/4 in
Details
- Maximum Operating Speed
- 20,000 RPM
- Shank Type
- Straight
- Item
- Flap Wheels
- Abrasive Type
- Coated
- Series
- COOLCUT(TM)
- Grit
- 40
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Mount Type
- Mounted
- Connector Type
- Straight Shaft
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight Not Applicable, Grit 40, Series COOLCUT(TM), Flap Width 2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Not Applicable, Shank Type Straight, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.