Shop WALTER
See all product information
Create Account
Flap Discs, 7" dia., PK10
- Mfr # 15Q704
- Zoro # G323353088
product price:Â
$
41.19
/pk of 10, $4.12/ea
Sold in multiples of 10Â pks for
$411.90
Key Features
Connector Type
Unthreaded Hole
Backing Material
Eco-Trim
Abrasive Material
Ceramic
Grit
40
Series
ENDURO-FLEX Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15Q704
- Zoro #
- G323353088
- UPC #
- 662980216668
- Country of Origin
- Germany
- Connector Type
- Unthreaded Hole
- Backing Material
- Eco-Trim
- Abrasive Material
- Ceramic
- Grit
- 40
- Series
- ENDURO-FLEX Stainless
- Maximum Operating Speed
- 8,600 RPM
- Item
- Flap Disc
- Resistance Properties
- Heat
- Flap Disc Type
- Type 27
- Abrasive Type
- Coated
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
- Primary Material Application
- Stainless Steel, Steel
- Features
- Trimmable
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
- Fits Chest Size
- Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series ENDURO-FLEX Stainless, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 8,600 RPM, Features Trimmable, Resistance Properties Heat
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.