Shop WALTER
See all product information
Create Account
Straight Grinder Cut-Off Wheels, PK25
- Mfr # 11L253
- Zoro # G823359177
product price:Â
$
12.15
/pk of 25, $0.49/ea
Sold in multiples of 25Â pks for
$303.75
Key Features
Grit
24
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
Wheel Type
Type 1
Connector Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11L253
- Zoro #
- G823359177
- UPC #
- 662980017234
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 2 in
- Connector Size
- 3/8 in
- Overall Thickness
- 0.5 in
Details
- Grit
- 24
- Abrasive Material
- Aluminum Oxide
- Wheel Type
- Type 1
- Primary Material Application
- Stainless Steel, Steel
- Compatible Tool Type
- Straight Grinder
- Maximum Operating Speed
- 30,600 RPM
- Item
- Straight Grinder Cut-Off Wheels
- Series
- ZIP
Description
Straight Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 3/8 in, Overall Diameter 2 in, Overall Thickness 0.5 in, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 30,600 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.