Flap Wheels, 3" dia., PK10
- Mfr # 15E162
- Zoro # G923356915
product price:Â
$
34.55
/pk of 10, $3.45/ea
Sold in multiples of 10Â pks for
$345.50
Key Features
Shank Size
1/4 in
Flap Width
1 3/4 in
Shank Type
Straight
Maximum Operating Speed
8,000 RPM
Series
TWO-IN-ONE(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15E162
- Zoro #
- G923356915
- UPC #
- 662980234549
- Country of Origin
- Belgium
Dimensions
- Shank Size
- 1/4 in
- Flap Width
- 1 3/4 in
- Overall Diameter
- 3 in
- Connector Size
- 1/4 in
Details
- Shank Type
- Straight
- Maximum Operating Speed
- 8,000 RPM
- Series
- TWO-IN-ONE(TM)
- Item
- Flap Wheels
- Grit
- 150
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Abrasive Type
- Non-Woven
- Mount Type
- Mounted
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Connector Type
- Straight Shaft
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Grit 150, Series TWO-IN-ONE(TM), Flap Width 1 3/4 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.