Shop WALTER
See all product information
Create Account
File Belts, 18" L, PK25
- Mfr # 14D106
- Zoro # G823359221
product price:Â
$
4.39
/pk of 25, $0.18/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Grit
60
Wire Rope Length
18 in
Belt Joint Type
Butt Joint
Series
TOPCUT
Backing Weight
Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14D106
- Zoro #
- G823359221
- UPC #
- 662980340011
- Country of Origin
- Canada
- Grit
- 60
- Belt Joint Type
- Butt Joint
- Series
- TOPCUT
- Backing Weight
- Y
- Item
- File Belts
- Abrasive Material
- Zirconia Alumina
- Bond Type
- Glue
- Backing Material
- Y-Polyester
- Abrasive Type
- Coated
Dimensions
- Wire Rope Length
- 18 in
- Overall Width
- 3/4 in
- Overall Length
- 18 in
- Length
- 18 in
Description
File Belts, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 60, Series TOPCUT, Grade Not Applicable, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Not Applicable, Backing Material Y-Polyester, Backing Weight Y, Flexibility Type Not Applicable, Belt Joint Type Butt Joint, Bond Type Glue, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.