Shop WALTER
See all product information
Create Account
Flap Discs, 6" dia., PK10
- Mfr # 06A602
- Zoro # G323358007
product price:Â
$
21.99
/pk of 10, $2.20/ea
Sold in multiples of 10Â pks for
$219.90
Key Features
Maximum Operating Speed
10,200 RPM
Flap Disc Type
Type 27
Abrasive Material
Ceramic
Connector Type
Threaded Hole
Overall Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06A602
- Zoro #
- G323358007
- UPC #
- 662980340073
- Country of Origin
- Türkiye
- Maximum Operating Speed
- 10,200 RPM
- Flap Disc Type
- Type 27
- Abrasive Material
- Ceramic
- Item
- Flap Disc
- Connector Type
- Threaded Hole
- Series
- NDURO-FLEX Turbo
- Grit
- 36/60
- Abrasive Type
- Coated
- Density Rating
- Standard
- Backing Plate Material
- Nylon
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 5/8"-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System Not Applicable, Series NDURO-FLEX Turbo, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 36/60, Maximum Operating Speed 10,200 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.