Shop WALTER
See all product information
Create Account
Flap Wheels, 3" dia., PK10
- Mfr # 15E164
- Zoro # G523357503
product price:Â
$
36.55
/pk of 10, $3.66/ea
Sold in multiples of 10Â pks for
$365.50
Key Features
Shank Size
1/4 in
Maximum Operating Speed
8,000 RPM
Flap Width
1 3/4 in
Abrasive Material
Aluminum Oxide
Shank Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15E164
- Zoro #
- G523357503
- UPC #
- 662980104194
- Country of Origin
- Belgium
Dimensions
- Shank Size
- 1/4 in
- Flap Width
- 1 3/4 in
- Overall Diameter
- 3 in
- Connector Size
- 1/4 in
Details
- Maximum Operating Speed
- 8,000 RPM
- Abrasive Material
- Aluminum Oxide
- Shank Type
- Straight
- Grade
- Fine
- Item
- Flap Wheels
- Abrasive Type
- Non-Woven
- Series
- TWO-IN-ONE(TM)
- Grit
- 180
- Connector Type
- Straight Shaft
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Mount Type
- Mounted
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Grit 180, Series TWO-IN-ONE(TM), Flap Width 1 3/4 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.