Shop WALTER
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SLAP SHOT Cleaner/Degreaser, 5.2 gal Drum, Ready To Use, Solvent Based, K1
- Mfr # 53C507
- Zoro # G4475143
product price:Â
$
369.99
/ea
Key Features
Size
5.2 gal.
Cleaner Chemical Product Grouping
Degreasers
Color
Clear
Cleaner Container Type
Drum
Cleaner Container Size
5.2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 5.2 gal.
- Cleaner Container Size
- 5.2 gal
- Degreaser Container Size
- 5.20 gal.
- Container Size
- 5.2 gal
- Fits Chest Size
- Multi-Purpose
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 5.2 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 78 Percent, Nonflammable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.