Shop WALTER

Star 200 Cleaner/Degreaser, 5.2 gal Pail, Concentrated, Water Based

  • Mfr # 53G067
  • Zoro # G4475186

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Size
5.2 gal
Color
Pale
Fragrance
Aromatic
Recommended Dilution
1:200
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53G067
Zoro #
G4475186
UPC #
662980212219
Country of Origin
Canada
Color
Pale
Fragrance
Aromatic
Recommended Dilution
1:200
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Removes
Carbon, Dust, Grease, Markers, Oil, Organic Contaminants, Pigment Coating, Smoke
Temp. Range (F)
113 Degrees to 149 Degrees
Green Environmental Attribute
Meets SCAQMD Requirements
Type
Biodegradable
For Use With
Cast Iron, Iron, Steel And Stainless Steel
For Use On
Cast Iron, Iron, Stainless Steel, Steel
Container Type
Pail
Application
Parts Washing
Standards
Clean Water Act (CWA) 307, Clean Water Act (CWA) 311, United States Inventory (TSCA 8b)
Features
Highly concentrated - dilutable up to 1:200
VOC Content Weight Percentage
0 %
Minimum Operating Temperature
113 Degrees F
For Material Type
Cast Iron, Iron, Stainless Steel, Steel
Series
Star 200
For Washer Type
Water-Based Parts Washers
Chemical Type
Alkaline
Product Form
Liquid
Flammability
Nonflammable
Base Type
Water
Cleaner Type
Cleaner, Degreaser
Maximum Operating Temperature
149 Degrees F
Maximum Operating Temperature
149 Degrees F
Nonflammable
Yes
Base Formula
Water Based
PH Level
Alkaline
Wire Color
Pale

Dimensions

Size
5.2 gal
Container Size
5.2 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Carbon, Dust, Grease, Markers, Oil, Organic Contaminants, Pigment Coating, Smoke, For Material Type Cast Iron, Iron, Stainless Steel, Steel, Flash Point Not Applicable, Container Size 5.2 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 113 Degrees F, Container Type Pail, Standards Clean Water Act (CWA) 307, Clean Water Act (CWA) 311, United States Inventory (TSCA 8b), Chemical Type Alkaline

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.