Gas Saw Cut-Off Wheels, 14" dia., PK10
- Mfr # 11A143
- Zoro # G323356300
product price:Â
$
21.79
/pk of 10, $2.18/ea
Sold in multiples of 10Â pks for
$217.90
Key Features
Maximum Operating Speed
5,400 RPM
Wheel Type
Type 1
Primary Material Application
Stainless Steel, Steel
Grit
24
Connector Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11A143
- Zoro #
- G323356300
- UPC #
- 662980189894
- Country of Origin
- Italy
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 14 in
- Overall Thickness
- 0.125 in
Details
- Maximum Operating Speed
- 5,400 RPM
- Wheel Type
- Type 1
- Primary Material Application
- Stainless Steel, Steel
- Grit
- 24
- Reinforced Status
- Reinforced
- Compatible Tool Type
- Handheld Concrete Saw
- Series
- PORTACUT
- Item
- Gas Saw Cut-Off Wheels
- Abrasive Material
- Aluminum Oxide
Description
Gas Saw Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, Primary Material Application Stainless Steel, Steel, Series PORTACUT, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 5,400 RPM, Reinforced Status Reinforced, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.