Shop WALTER
See all product information
Create Account
General Purpose Anti-Spatter Emulsion, 16.9 fl-oz Trigger Spray Bottle, Liquid Form, Milky Green
- Mfr # 53F203
- Zoro # G316380534
product price:Â
$
26.55
/ea
Sold in multiples of 12 for
$318.60
Key Features
Container Type
Trigger Spray Bottle
Series
E-WELDâ„¢
Form
Liquid
Color
Milky Green
Type
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F203
- Zoro #
- G316380534
- UPC #
- 662980114216
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 fl-oz
Details
- Container Type
- Trigger Spray Bottle
- Series
- E-WELDâ„¢
- Form
- Liquid
- Color
- Milky Green
- Type
- General Purpose
Description
Walter anti-Spatter emulsion general purpose, series: E-Weld, 16.9 fl-oz, trigger spray bottle, liquid, milky green. E-Weld is a safe, natural solution that protects the work pc from weld spatter to keep you from having to perform Time-Consuming, costly rework.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.