Glass & Surface Cleaner, Liquid, 16.9 oz
- Mfr # 53G183
- Zoro # G522822484
product price:Â
$
18.79
/ea
Key Features
Cleaner Form
Liquid
Container Size
16.9 oz
Surfaces for Use On
Glass, Lacquered Surfaces, Metal, Mirror, Plastic
For Use On
Glass, Lacquered Surfaces, Metal, Mirrors, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G183
- Zoro #
- G522822484
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 oz
Details
- Item
- Glass & Surface Cleaner
- Cleaner Form
- Liquid
- Surfaces for Use On
- Glass, Lacquered Surfaces, Metal, Mirror, Plastic
- For Use On
- Glass, Lacquered Surfaces, Metal, Mirrors, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.