Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK10
- Mfr # 15L713
- Zoro # G223358466
product price:Â
$
19.95
/pk of 10, $1.99/ea
Sold in multiples of 10Â pks for
$199.50
Key Features
Compatible Tool Type
Angle Grinder
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8,600 RPM
Primary Material Application
Aluminum, Stainless Steel, Steel
Product Type
Grinding Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15L713
- Zoro #
- G223358466
- UPC #
- 662980761120
- Country of Origin
- Italy
- Compatible Tool Type
- Angle Grinder
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8,600 RPM
- Item
- Angle Grinder Grinding Wheels
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Product Type
- Grinding Wheel
- Grit
- 36
- Wheel Type
- Type 29
- Series
- FLEXCUT
- Connector Type
- Threaded Hole
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 5/8"-11
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Primary Material Application Aluminum, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series FLEXCUT, Wheel Type Type 29, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.