Zoro Homepage

Grooving blades / Grooving modules G2042.32L-1.5T20SX

  • Mfr # G2042.32L-1.5T20SX

  • Zoro # G900031941


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32mm
Groove Width
40mm
Max. Cutting Depth
20mm
Application
Self-clamping system
Overall length
110mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2042.32L-1.5T20SX
Zoro #
G900031941
UPC #
-
Country of Origin
Bulgaria

Dimensions

Shank Dia.
32mm
Groove Width
40mm
Max. Cutting Depth
20mm
Overall length
110mm
Indexable insert width
1.5mm
Center height
24.7mm
Body width
1.2mm

Details

Application
Self-clamping system
Series
Walter Cut

Description

Indexable Cut-Off Blades Reinforced parting blade, G2042.32L-1.5T20SX, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.