
Grooving blades / Grooving modules G2042.32N-6T60SX
Mfr # G2042.32N-6T60SX
Zoro # G300031268
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Shank height
32mm
Bore Dia.
5.3mm
Indexable insert width
6mm
Application
Self-clamping system
Series
Walter Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2042.32N-6T60SX
Zoro #
G300031268
UPC #
-
Country of Origin
Germany
Dimensions
Shank height
32mm
Bore Dia.
5.3mm
Indexable insert width
6mm
Center height
24.3mm
Overall length
151mm
Max. Cutting Depth
60mm
Body width
5.3mm
Overall Length
151mm
Details
Application
Self-clamping system
Series
Walter Cut
Description
Indexable Cut-Off Blades Deep parting blade, G2042.32N-6T60SX, cutting direction - Neutral, coolant style - no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.