Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heptagon Milling Insert, 3/4 in, XNMF, 3/64 in

  • Mfr # XNMF090612-D27 WKK25S

  • Zoro # G2965718


product price: $33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Insert Style
XNMF
Inscribed Circle
3/4 in
Insert Size
090612
Chip-Breaker
Yes
Corner Radius
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMF090612-D27 WKK25S
Zoro #
G2965718
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
090612
Corner Radius
3/64 in
Cutting Edge Length
9.00mm
Thickness
0.2230 in

Details

Item
Heptagon Milling Insert
Insert Style
XNMF
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Rake
Negative
ISO Number
XNMF090612-D27
Manufacturer Grade
WKK25S
Number of Cutting Edges
7
Hole Type
No Hole
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+(Al)
ANSI Code
XNMF090612-D27
Chip-Breaker Code
D27
Shape
Heptagon
Clearance Angle
0 Degrees
Measurement System
Fractional Inch

Description

Heptagon Milling Insert, Inscribed Circle 3/4 in, Negative

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.