Heptagon XNHF Carbide

  • Mfr # 5871217
  • Zoro # G8024073
product price: 
$
45.49
/ea
Sold in multiples of 10 for $454.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
0906
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5871217
Zoro #
G8024073
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0906
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.250"
Thickness
0.250 in
Cutting Edge Length
9.00mm

Details

Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Inscribed Circle
19.05mm
ANSI Number
XNHF0906ANN-D57 WKP35S
Cast Iron (K) Compatibility
Yes
For Use With
F4045 Cutter
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Medium
Coating
CVD
Rake
Negative
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
14
Super Alloy (S) Compatibility
No
Grade
WKP35S
ISO Number
XNHF0906ANN-D57 WKP35S
Measurement System
Metric
For Toolholder
F4045.B27.080.Z09.06, F4045.B32.100.Z12.06, F4045.B40.125.Z16.06, F4045.B40.160.Z20.06, F4045.B60.200.Z26.06
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
ANSI Code
XNHF0906ANN-D57 WKP35S
Manufacturer Grade
WKP35S
Primary Material Application ISO Code
K, P
Chip-Breaker Code
D57
Cutting Application
Medium
Number of Cutting Edges
14
Hole Type
No Hole
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Wiper Insert
Yes
Coating Process
CVD
Insert Holding Type
Clamp Held
Shape
Heptagon
Compatible Product Type
F4045 Cutter

Description

Heptagon Milling Insert, Inscribed Circle 19.05mm, Negative

Ratings & reviews