Diamond ZDGT Carbide

  • Mfr # 5004899
  • Zoro # G7802995
product price: 
$
40.79
/ea
Sold in multiples of 10 for $407.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200530
Insert Material
Carbide
Corner Radius
3..00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004899
Zoro #
G7802995
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
ANSI Number
ZDGT200530R-K85 WK10
Inscribed Circle
0.7870 in
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Steel (P) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Screw Held
Grade
WK10
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Stainless (M) Compatibility
No
Coating
Uncoated
Chip-Breaker Code
K85
Wiper Insert
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, P
Shape
Z
Measurement System
Metric
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Primary Material Application ISO Code
N
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WK10
Cutting Application
Finishing
Secondary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
ANSI Code
ZDGT200530R-K85 WK10
Insert Holding Type
Screw Held
ISO Number
ZDGT200530R-K85 WK10
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200530
Corner Radius
3..00mm
Nose Radius
0.118"
Insert Thickness
0.219"
Cutting Edge Length
21.20mm
Thickness
0.219 in
Width
14.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews