Shop WALTER

Rectangle LPMT Carbide

  • Mfr # 5918283
  • Zoro # G8170276

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Style
LPMT
Insert Shape
Rectangle
Insert Size
70304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918283
Zoro #
G8170276
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LPMT
Insert Shape
Rectangle
Insert Material
Carbide
Insert Application
Medium
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
1/4 in
Mounting Style
Screw Held
Cutting Direction
Right Hand
For Use With
F2237 Routing Cutter
Super Alloy (S) Compatibility
No
ANSI Number
LPMT070304R-D51 WKP35S
Cast Iron (K) Compatibility
Yes
Rake
Positive
Chip-Breaker
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Grade
WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Countersink Hole
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Shape
Rectangular
Coating Process
CVD
Measurement System
Metric
Primary Material Application ISO Code
K, P
Chip-Breaker Code
D51
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Clearance Angle
11 Degrees
ANSI Code
LPMT070304R-D51 WKP35S
Wiper Insert
Yes
ISO Number
LPMT070304R-D51 WKP35S
Cutting Application
Medium
Compatible Product Type
F2237 Routing Cutter

Dimensions

Insert Size
70304
Corner Radius
0.40mm
Insert Thickness
0.125"
Nose Radius
0.016"
Width
6.35mm
Thickness
0.125 in
Cutting Edge Length
7.94mm

Description

Diamond Milling Insert, Inscribed Circle 1/4 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.