Heptagon XNHF Carbide

  • Mfr # 6072545
  • Zoro # G8082514
product price: 
$
50.59
/ea
Sold in multiples of 10 for $505.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
090612
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072545
Zoro #
G8082514
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Coating
CVD
Cutting Direction
Right Hand
ANSI Number
XNHF090612-D27 WKP25S
Grade
WKP25S
Mounting Style
Clamp Held
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
19.05mm
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
No. of Edges
14
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
For Use With
F4045 Cutter
Rake
Negative
ISO Number
XNHF090612-D27 WKP25S
Insert Holding Type
Clamp Held
Material - Machining
Carbide
Cutting Application
Roughing
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25S
Shape
Heptagon
Number of Cutting Edges
14
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Clearance Angle
0 Degrees
For Toolholder
F4045.B27.080.Z09.06, F4045.B32.100.Z12.06, F4045.B40.125.Z16.06, F4045.B40.160.Z20.06, F4045.B60.200.Z26.06
ANSI Code
XNHF090612-D27 WKP25S
Chip-Breaker Code
D27
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Coating Process
CVD
Hole Type
No Hole
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
090612
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.250"
Thickness
0.250 in
Cutting Edge Length
9.00mm

Description

Heptagon Milling Insert, Inscribed Circle 19.05mm, Negative

Ratings & reviews