Heptagon XNHF Carbide

  • Mfr # 6072546
  • Zoro # G7870615
product price: 
$
44.99
/ea
Sold in multiples of 10 for $449.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
090612
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072546
Zoro #
G7870615
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Chip-Breaker
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Inscribed Circle
19.05mm
Mounting Style
Clamp Held
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
14
ANSI Number
XNHF090612-D57 WKP25S
For Use With
F4045 Cutter
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Coating
CVD
ISO Number
XNHF090612-D57 WKP25S
Coating Process
CVD
Shape
Heptagon
Manufacturer Grade
WKP25S
Number of Cutting Edges
14
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Measurement System
Metric
Cutting Application
Medium
Hole Type
No Hole
Chip-Breaker Code
D57
For Toolholder
F4045.B27.080.Z09.06, F4045.B32.100.Z12.06, F4045.B40.125.Z16.06, F4045.B40.160.Z20.06, F4045.B60.200.Z26.06
Primary Material Application ISO Code
K, P
ANSI Code
XNHF090612-D57 WKP25S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Material - Machining
Carbide
Insert Holding Type
Clamp Held
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
090612
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.250"
Cutting Edge Length
9.00mm
Thickness
0.250 in

Description

Heptagon Milling Insert, Inscribed Circle 19.05mm, Negative

Ratings & reviews