Shop WALTER

Triangle P263 Carbide

  • Mfr # 5888130
  • Zoro # G7970575

product price: 
$
27.49
/ea
Sold in multiples of 10 for $274.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
37R14
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888130
Zoro #
G7970575
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Super Alloy (S) Compatibility
No
No. of Edges
3
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
ANSI Number
P26337R14 WKP35S
Rake
Positive
Hardened (H) Compatibility
No
Insert Application
Medium
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
3/8 in
For Use With
High-Performance Milling Cutter
Non Ferrous (N) Compatibility
No
Grade
WKP35S
Coating
CVD
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
ISO Number
P26337R14 WKP35S
Primary Material Application ISO Code
K, P
Shape
Triangle
Primary Material Application
Cast Iron, Steel
Feed Type
High
Insert Holding Type
Screw Held
Clearance Angle
14 Degrees
Secondary Material Application ISO Code
M
Chip-Breaker Code
A27
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Number of Cutting Edges
3
Measurement System
Metric
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
P26337R14 WKP35S
Coating Process
CVD
Material - Machining
Carbide
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
37R14
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.156"
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.