Shop WALTER
See all product information
Create Account
Hi Pwr Acidic Clr/Brightener Liq, 5.2Gal
- Mfr # 53G257
- Zoro # G7868058
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Cleaner Container Size
5.2 gal
Cleaner Container Type
Pail
Ready to Use/Concentrated
Concentrated: can be diluted up to 1:40 with water
Recommended Dilution
1:40
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G257
- Zoro #
- G7868058
- UPC #
- 662980900109
- Country of Origin
- Germany
Dimensions
- Cleaner Container Size
- 5.2 gal
- Width
- 11.41 in
- Height
- 15.74 in
- Length
- 9.44 in
Details
- Cleaner Container Type
- Pail
- Ready to Use/Concentrated
- Concentrated: can be diluted up to 1:40 with water
- Recommended Dilution
- 1:40
- Cleaner Form
- Liquid
- Item
- CLEANER BRIGHTENING LIQUID
- Wipes Application
- Heavy Duty
Description
CLEANER BRIGHTENING LIQUID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.