Hi Pwr Acidic Clr/Brightener Liquid, 1Gal
- Mfr # 53G255
- Zoro # G7868283
product price:Â
$
48.55
/ea
Key Features
Cleaner Container Size
1 gal
Cleaner Container Type
Jug
Ready to Use/Concentrated
Concentrated: can be diluted up to 1:40 with water
Cleaner Form
Liquid
Wipes Application
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G255
- Zoro #
- G7868283
- UPC #
- 662980962152
- Country of Origin
- Germany
Dimensions
- Cleaner Container Size
- 1 gal
Details
- Cleaner Container Type
- Jug
- Ready to Use/Concentrated
- Concentrated: can be diluted up to 1:40 with water
- Cleaner Form
- Liquid
- Item
- ACIDIC CLEANER
- Wipes Application
- Heavy Duty
Description
ACIDIC CLEANER
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.