Shop WALTER
See all product information
Create Account
E-Nox Shine Stainless Protectant, 20L
- Mfr # 53G407
- Zoro # G7530857
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Cleaner Container Size
5.2 gal
Cleaner Container Type
Pail
Ready to Use/Concentrated
Ready-to-use, Non-dilutable
Cleaner Form
Liquid
Wipes Application
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G407
- Zoro #
- G7530857
- UPC #
- 662980075647
- Country of Origin
- Germany
Dimensions
- Cleaner Container Size
- 5.2 gal
Details
- Cleaner Container Type
- Pail
- Ready to Use/Concentrated
- Ready-to-use, Non-dilutable
- Cleaner Form
- Liquid
- Item
- E-Nox Shine Stainless Protectant,20L
- Wipes Application
- Stainless Steel
Description
E-Nox Shine Stainless Protectant,20L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.