Shop WALTER
See all product information
Create Account
High Performance Depressed Center Wheel, 5 in dia x 1/4 in Thick, 24 grit, Aluminum Oxide Abrasive
- Mfr # 08B505
- Zoro # G516380570
product price:Â
$
13.39
/ea
Sold in multiples of 10 for
$133.90
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
5/8"-11
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08B505
- Zoro #
- G516380570
- UPC #
- 662980224816
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- extra coarse
- Grit
- 24
- Maximum Operating Speed
- 12,200 rpm
- Type
- High Performance
- Bond Type
- Resinoid
- Standards
- ANSI B7.1, EN 12413
- Connector Type
- Thread
- Applicable Materials
- Cast Iron and Steel
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/4 in
- Connector Size
- 5/8"-11
Description
Walter depressed center wheel high performance, series: Hp, 5 in dia, 1/4 in thickness, 5/8-11, 24 grit, extra coarse grade, aluminum oxide abrasive, wheel type number: type 27, 12,200 rpm maximum, resin bond, applicable materials: cast iron and steel. Walter hp cup wheels are designed for rough grinding or snagging work. Each wheel has a deeply anchored Wrap-Around steel hub for maximum safety and long life. A 5/8 in-11 threaded arbor for Spin-On mounting reduces downtime for wheel changes and helps you finish your toughest grinding jobs faster.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.