High Performance Drills, 0.125 inch diameter, 5 xDc, Carbide, axial in

  • Mfr # DC160-05-03.175A1-WJ30ET

  • Zoro # G300020880


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66mm
Shank Dia.
6mm
Flute Length
28mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Maximum Drilling Depth
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-05-03.175A1-WJ30ET
Zoro #
G300020880
UPC #
4031132406336
Country of Origin
China

Dimensions

Overall Length
66mm
Shank Dia.
6mm
Flute Length
28mm
Maximum Drilling Depth
23mm
Cutting edge diameter (m7)
3.175mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Description
Value
Series
X·treme Evo

Description

High Performance Drills, 0.125 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products