Zoro Homepage

High Performance Drills, 0.1378 Inch Diameter, DC160-05-A0, Solid Carb

  • Mfr # DC160-05-03.500A0-WJ30ET

  • Zoro # G200024032


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6mm
Overall Length
66mm
Number of regrinds
3 PCE
Maximum Drilling Depth
23mm
Shank length
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-03.500A0-WJ30ET
Zoro #
G200024032
UPC #
4031132415482
Country of Origin
China

Dimensions

Shank Dia.
6mm
Overall Length
66mm
Maximum Drilling Depth
23mm
Shank length
36mm
Flute length
28mm
Regrinding length
3 mm
Cutting edge diameter
3.5mm
Point length
0.637mm

Details

Number of regrinds
3 PCE
Drill Bit Point Angle
140°
Number of Cutting edge
2

Description

High Performance Drills, 0.1378 Inch Diameter, DC160-05-A0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.