Zoro Homepage

High Performance Drills, 0.25 Inch Diameter, DC160-03-A1, Solid Carbid

  • Mfr # DC160-03-06.350A1-WJ30ET

  • Zoro # G400023231


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8mm
Overall Length
79 mm
Flute Length
34mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Maximum Drilling Depth
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-06.350A1-WJ30ET
Zoro #
G400023231
UPC #
4031132412610
Country of Origin
China

Dimensions

Shank Dia.
8mm
Overall Length
79 mm
Flute Length
34mm
Maximum Drilling Depth
24mm
Cutting edge diameter (m7)
6.35mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.25 Inch Diameter, DC160-03-A1, Solid Carbide Drills With Coolant-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.