Shop WALTER
See all product information
Create Account
HOOK AND LOOP, BLENDEX, 6 DISC, VERY FINE
- Mfr # 07R615
- Zoro # G914811454
product price:Â
$
6.15
/ea
Sold in multiples of 20 for
$123.00
Key Features
Disc Attachment Method
Hook-and-Loop
Abrasive Material
Silicon Carbide
Primary Material Application
Composite, Aluminum, Stainless Steel, Steel
Abrasive Type
Non-Woven
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07R615
- Zoro #
- G914811454
- UPC #
- 662980163580
- Country of Origin
- Canada
- Disc Attachment Method
- Hook-and-Loop
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Composite, Aluminum, Stainless Steel, Steel
- Abrasive Type
- Non-Woven
- Grade
- Very Fine
- Grit
- 1000
- Product Type
- Hook and Loop Disc
- Item
- Qlok Disc
- Maximum Operating Speed
- 8,600 RPM
- Series
- Quick-Step Blendex
- Color
- Grey
- Wire Color
- Grey
Dimensions
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit 1000, Overall Diameter 6 in, Series Quick-Step Blendex, Maximum Operating Speed 8,600 RPM, Color Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.