
Inch Indexable Boring Bars, Boring bar - Screw clamping, A06M-SCLPR2,
Mfr # A06M-SCLPR2
Zoro # G800014761
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Functional length
152mm
Shank Height (In.)
9mm
Connection diameter
10mm
Insert seat size
6
Included Angle (Deg.)
-6.5°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06M-SCLPR2
Zoro #
G800014761
UPC #
-
Country of Origin
United States
Dimensions
Functional length
152mm
Shank Height (In.)
9mm
Connection diameter
10mm
Insert seat size
6
Minimum diameter
12mm
Functional width
6mm
Shank height
9mm
Insert Size
6
Details
Included Angle (Deg.)
-6.5°
Angle
4°
Application
A = Steel version with internal cooling
Series
Walter Turn
Inclination angle
-6.5°
Lead angle
95°
Left/Right Hand
Right
Rake Angle (Deg.)
4°
Coolant pressure
10bar
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A06M-SCLPR2, cutting direction - Right, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.