
Inch Indexable Boring Bars, Boring bar - Screw clamping, E08R-STFCR1.8
Mfr # E08R-STFCR1.8
Zoro # G000015001
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Angle
0°
Connection diameter
13mm
Insert seat size
9
Functional width
9mm
Functional length
203mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08R-STFCR1.8
Zoro #
G000015001
UPC #
-
Country of Origin
India
Dimensions
Connection diameter
13mm
Insert seat size
9
Functional width
9mm
Functional length
203mm
Shank Height (In.)
12mm
Minimum diameter
16mm
Shank height
12mm
Insert Size
9
Details
Angle
0°
Included Angle (Deg.)
-7°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Rake Angle (Deg.)
0°
Left/Right Hand
Right
Lead angle
91°
Inclination angle
-7°
Coolant pressure
10bar
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E08R-STFCR1.8, cutting direction - Right, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.