
Inch Indexable Boring Bars, Boring bar - Screw clamping, E10R-STFCR2,
Mfr # E10R-STFCR2
Zoro # G700014946
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Minimum diameter
20mm
Shank Height (In.)
15mm
Functional length
203mm
Insert seat size
11
Functional width
10mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10R-STFCR2
Zoro #
G700014946
UPC #
-
Country of Origin
India
Dimensions
Minimum diameter
20mm
Shank Height (In.)
15mm
Functional length
203mm
Insert seat size
11
Functional width
10mm
Connection diameter
16mm
Shank height
15mm
Insert Size
11
Details
Series
Walter Turn
Angle
0°
Included Angle (Deg.)
-6°
Application
Solid carbide version with internal cooling
Lead angle
91°
Coolant pressure
10bar
Left/Right Hand
Right
Rake Angle (Deg.)
0°
Inclination angle
-6°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E10R-STFCR2, cutting direction - Right, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.