Indexable Boring Bar, 125.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5673601
  • Zoro # G8049781
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673601
Zoro #
G8049781
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right
Rake
Positive
Min. Bore
0.472"
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
ANSI Number
A10K-SCLCR06-R
Cutting Edge Type
0 Degrees
For Use With
CC0602 Series
Mounting Style
Screw Clamp
Includes
FS1490 Torx Key, FS2066 Clamping Screw
Cutting Direction
Right Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
ISO Number
A10K-SCLCR06-R
Number of Coolant Holes
1
Approach Angle
95 Degrees
Secondary Material Application ISO Code
H
Insert Clearance Angle
7 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Insert Style
CC
Insert Holding Type
Screw On
Compatible Hardware
FS1490 Torx Key, FS2066 Clamping Screw
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
Center to Cutting Tip
6.00mm
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC0602 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Shank Dia.
10.00mm
Insert Size
0602
Max. Bore Depth
40.00mm
Min. Bore Dia.
12.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 125.00mm, 95 Degrees , 6.00mm, FS1490 Torx Key, FS2066 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.