Indexable Boring Bar, 125.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5673639
  • Zoro # G7951395
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5673639
Zoro #
G7951395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Insert Size
0902
Shank Dia.
10.00mm
Max. Bore Depth
40.00mm
Min. Bore Dia.
13.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
Style
90 Degrees Boring and Facing
Rake
Positive
For Use With
TC0902 Series
Left/Right Hand
Right
Type
Coolant Thru
Min. Bore
0.512"
ANSI Number
A10K-STFCR09-R
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2149 Clamping Screw
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
Secondary Material Application
Hardened Steel
Coolant Fed
Coolant Through
Center to Cutting Tip
7.00mm
Secondary Material Application ISO Code
H
Number of Coolant Holes
1
Insert Style
TC
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
ISO Number
A10K-STFCR09-R
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Head Material
Steel
Approach Angle
91 Degrees
Number of Inserts
1
Compatible Hardware
FS1490 Torx Key, FS2149 Clamping Screw
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC0902 Series
Sensor Body Style
90 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 125.00mm, 91 Degrees , 7.00mm, FS1490 Torx Key, FS2149 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews