Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5522913
  • Zoro # G8462806

product price: 
$
547.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
90 Degrees
Bar Dia.
1.575"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522913
Zoro #
G8462806
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
90 Degrees
Min. Bore
1.968"
Left/Right Hand
Left
Mounting Style
Top and Hole Clamping
ANSI Number
A40T-DTFNL16
Style
90 Degrees Boring and Facing
Cutting Edge Type
-6 Degrees
Rake
Negative
For Use With
TN1604 Series
Type
Coolant Thru
Cutting Direction
Left Hand
Includes
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Insert Holding Type
Clamp
Number of Inserts
1
Insert Style
TN
Cutting Application
Boring
Head Material
Steel
Approach Angle
91 Degrees
Side Cutting Edge Angle
-6 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
ISO Number
A40T-DTFNL16
Compatible Hardware
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Insert Clearance Angle
0 Degrees
Number of Coolant Holes
1
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, S
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Center to Cutting Tip
27.00mm
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TN1604 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Insert Size
1604
Shank Dia.
40.00mm
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 300.00mm, 91 Degrees , 27.00mm, AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.