This item is Discontinued.

Walter Indexable Boring Bar, 125.00mm L, High Speed Steel, Trigon Insert Shape A10K-SWLCL04-R

Indexable Boring Bar, 125.00mm L, High Speed Steel, Trigon Insert Shape (Discontinued)

  • Mfr # A10K-SWLCL04-R
  • Zoro # G8083241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10K-SWLCL04-R
Zoro #
G8083241
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Shank Dia.
10.00mm
Insert Size
0402
Min. Bore Dia.
13.00mm
Max. Bore Depth
40.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Rake
Positive
Lead Angle
95 Degrees
Left/Right Hand
Right
Style
95 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Min. Bore
0.472"
ANSI Number
A10K-SWLCL04-R
Type
Coolant Thru
For Use With
WC0402 Series
Mounting Style
Screw Clamp
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Cutting Direction
Left Hand
ISO Number
A10K-SWLCL04-R
Center to Cutting Tip
7.00mm
Insert Style
WC
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Insert Holding Type
Screw On
Head Material
Steel
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
95 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 125.00mm, 95 Degrees , 7.00mm, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.