Indexable Boring Bar, 150.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5194506
  • Zoro # G8048774
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Number
A12M-SDUCL07
Style
93 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194506
Zoro #
G8048774
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Number
A12M-SDUCL07
Style
93 Degrees Boring and Facing
For Use With
DC0702 Series
Mounting Style
Screw Clamp
Left/Right Hand
Left
Type
Coolant Thru
Lead Angle
93 Degrees
Cutting Edge Type
0 Degrees
Rake
Positive
Min. Bore
0.630"
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Secondary Material Application
Hardened Steel
Insert Style
DC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
93 Degrees
ISO Number
A12M-SDUCL07
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Number of Coolant Holes
1
Center to Cutting Tip
9.00mm
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Coolant Through
Head Material
Steel
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Insert Size
0702
Shank Dia.
12.00mm
Max. Bore Depth
48.00mm
Min. Bore Dia.
16.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 150.00mm, 93 Degrees , 9.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews