Indexable Boring Bar, 150.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5194507
  • Zoro # G8172857
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
0.472"
For Use With
DC0702 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194507
Zoro #
G8172857
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC0702 Series
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Left/Right Hand
Right
Lead Angle
93 Degrees
Mounting Style
Screw Clamp
ANSI Number
A12M-SDUCR07
Style
93 Degrees Boring and Facing
Rake
Positive
Min. Bore
0.630"
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Screw On
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Insert Style
DC
Number of Inserts
1
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Clearance Angle
7 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
ISO Number
A12M-SDUCR07
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Center to Cutting Tip
9.00mm
Head Material
Steel
Approach Angle
93 Degrees
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
Compatible Product Type
DC0702 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Shank Dia.
12.00mm
Insert Size
0702
Min. Bore Dia.
16.00mm
Max. Bore Depth
48.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 150.00mm, 93 Degrees , 9.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.