Indexable Boring Bar, 150.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204657
  • Zoro # G8151446
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
107 Degrees
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204657
Zoro #
G8151446
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
107 Degrees
Cutting Edge Type
0 Degrees
For Use With
DC0702 Series
Style
107 Degrees Boring and Facing
Rake
Positive
Type
Coolant Thru
Left/Right Hand
Right
ANSI Number
A12M-SDQCR07-R
Min. Bore
0.708"
Mounting Style
Screw Clamp
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Right Hand
Approach Angle
107.5 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
ISO Number
A12M-SDQCR07-R
Insert Holding Type
Screw On
Number of Inserts
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
DC
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
9.00mm
Number of Coolant Holes
1
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Coolant Fed
Coolant Through
Container Type
107 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Insert Size
0702
Shank Dia.
12.00mm
Min. Bore Dia.
16.00mm
Max. Bore Depth
48.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 150.00mm, 107.5 Degrees , 9.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.