Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204666
  • Zoro # G8285006

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Style
107 Degrees Boring and Facing
Min. Bore
1.260"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204666
Zoro #
G8285006
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Style
107 Degrees Boring and Facing
Min. Bore
1.260"
ANSI Number
A25T-SDQCL11
For Use With
DC11T3 Series
Left/Right Hand
Left
Rake
Positive
Lead Angle
107 Degrees
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Cutting Direction
Left Hand
Includes
FS1465 Torx Key, FS2063 Clamping Screw
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Insert Clearance Angle
7 Degrees
ISO Number
A25T-SDQCL11
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Style
DC
Insert Holding Type
Screw On
Secondary Material Application
Hardened Steel
Approach Angle
107.5 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Center to Cutting Tip
17.00mm
Coolant Fed
Coolant Through
Number of Inserts
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Head Material
Steel
Container Type
107 Degrees Boring and Facing
Compatible Product Type
DC11T3 Series
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
11T3
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, 107.5 Degrees , 17.00mm, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.