Shop WALTER

Indexable Boring Bar, 150.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204669
  • Zoro # G8017861

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Coolant Thru
For Use With
DC0702 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204669
Zoro #
G8017861
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Coolant Thru
For Use With
DC0702 Series
Min. Bore
0.708"
ANSI Number
A12M-SDUCR07-R
Style
93 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Rake
Positive
Lead Angle
93 Degrees
Mounting Style
Screw Clamp
Left/Right Hand
Right
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Head Material
Steel
Secondary Material Application
Hardened Steel
Approach Angle
93 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
DC
ISO Number
A12M-SDUCR07-R
Primary Material Application ISO Code
K, M, N, P, S
Center to Cutting Tip
9.00mm
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Secondary Material Application ISO Code
H
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Number of Inserts
1
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Insert Size
0702
Shank Dia.
12.00mm
Min. Bore Dia.
18.00mm
Max. Bore Depth
48.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 150.00mm, 93 Degrees , 9.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.