Indexable Boring Bar, 316.70mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673632
  • Zoro # G8153415
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
93 Degrees
Style
93 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5673632
Zoro #
G8153415
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
316.70mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Insert Size
11T3
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
316.70mm
Length
316.70mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
93 Degrees
Style
93 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Mounting Style
Screw Clamp
Min. Bore
1.575"
For Use With
DC11T3 Series
Left/Right Hand
Left
Rake
Positive
ANSI Number
A32T-SDUCR11-X
Includes
AP315-DC1108 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Center to Cutting Tip
22.00mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Inserts
1
Secondary Material Application
Hardened Steel
Coolant Fed
Coolant Through
Approach Angle
93 Degrees
Compatible Hardware
AP315-DC1108 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Insert Holding Type
Screw On
Secondary Material Application ISO Code
H
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Insert Style
DC
ISO Number
A32T-SDUCR11-X
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
K, M, N, P, S
Compatible Product Type
DC11T3 Series
Container Type
93 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 316.70mm, 93 Degrees , 22.00mm, AP315-DC1108 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews