Shop WALTER

Indexable Boring Bar, 150.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204648
  • Zoro # G8296784

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204648
Zoro #
G8296784
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Style
95 Degrees Boring and Facing
For Use With
CC0602 Series
Left/Right Hand
Right
Min. Bore
0.708"
Cutting Edge Type
0 Degrees
Lead Angle
95 Degrees
Mounting Style
Screw Clamp
ANSI Number
A12M-SCLCL06-R
Type
Coolant Thru
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2066 Clamping Screw
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Head Material
Steel
Insert Style
CC
Coolant Fed
Coolant Through
Approach Angle
95 Degrees
Compatible Hardware
FS1490 Torx Key, FS2066 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
ISO Number
A12M-SCLCL06-R
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
9.00mm
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Secondary Material Application ISO Code
H
Compatible Product Type
CC0602 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Shank Dia.
12.00mm
Insert Size
0602
Min. Bore Dia.
16.00mm
Max. Bore Depth
48.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 150.00mm, 95 Degrees , 9.00mm, FS1490 Torx Key, FS2066 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.