Shop WALTER

Indexable Boring Bar, 150.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204649
  • Zoro # G8191714

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Lead Angle
95 Degrees
For Use With
CC0602 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204649
Zoro #
G8191714
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Lead Angle
95 Degrees
For Use With
CC0602 Series
Rake
Positive
Style
95 Degrees Boring and Facing
ANSI Number
A12M-SCLCR06-R
Min. Bore
0.708"
Left/Right Hand
Right
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2066 Clamping Screw
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Insert Style
CC
Compatible Hardware
FS1490 Torx Key, FS2066 Clamping Screw
Side Cutting Edge Angle
0 Degrees
Secondary Material Application
Hardened Steel
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Center to Cutting Tip
9.00mm
Head Material
Steel
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Screw On
Approach Angle
95 Degrees
ISO Number
A12M-SCLCR06-R
Secondary Material Application ISO Code
H
Compatible Product Type
CC0602 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Insert Size
0602
Shank Dia.
12.00mm
Max. Bore Depth
48.00mm
Min. Bore Dia.
16.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 150.00mm, 95 Degrees , 9.00mm, FS1490 Torx Key, FS2066 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.