Shop WALTER

Indexable Boring Bar, 150.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5673672
  • Zoro # G7999521

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Number
A12M-SWLCL04
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673672
Zoro #
G7999521
UPC #
-
Country of Origin
India
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Number
A12M-SWLCL04
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
Mounting Style
Screw Clamp
Left/Right Hand
Left
Type
Coolant Thru
Rake
Positive
Cutting Edge Type
0 Degrees
For Use With
WC0402 Series
Min. Bore
0.630"
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Approach Angle
95 Degrees
Insert Style
WC
Side Cutting Edge Angle
0 Degrees
ISO Number
A12M-SWLCL04
Secondary Material Application
Hardened Steel
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Screw On
Center to Cutting Tip
9.00mm
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Head Material
Steel
Compatible Product Type
WC0402 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Shank Dia.
12.00mm
Insert Size
0402
Max. Bore Depth
48.00mm
Min. Bore Dia.
16.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 150.00mm, 95 Degrees , 9.00mm, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.