Shop WALTER
See all product information
Create Account
Capto - Boring bar - negative - clamp / wedge C5-DDUNR-17090-11
- Mfr # C5-DDUNR-17090-11
- Zoro # G200020522
product price:
$
636.99
/ea
Free Shipping & Returns
Key Features
Angle
-12°
Insert Size
11
Application
Walter Capto
TM
Projection
90mm
Functional length
66mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5-DDUNR-17090-11
- Zoro #
- G200020522
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Insert Size
- 11
- Functional length
- 66mm
- Functional width
- 17mm
- Body diameter
- 25mm
- Minimum diameter
- 32mm
- Connection diameter
- C5
Details
- Angle
- -12°
- Application
- Walter Capto TM
- Projection
- 90mm
- Orthogonal rake angle
- -6°
- Series
- Walter Turn
Description
Metric Indexable Boring Bars, Boring bar – Rigid clamping, C5-DDUNR-17090-11, cutting direction - Right coolant style - axial inclined exit with nozzle, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.