Indexable Boring Bar, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5194509
  • Zoro # G8193796
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC0702 Series
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194509
Zoro #
G8193796
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC0702 Series
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Style
93 Degrees Boring and Facing
Mounting Style
Screw Clamp
Left/Right Hand
Right
Min. Bore
0.787"
Rake
Positive
ANSI Number
A16R-SDUCR07
Lead Angle
93 Degrees
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Center to Cutting Tip
11.00mm
ISO Number
A16R-SDUCR07
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side Cutting Edge Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
1
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Approach Angle
93 Degrees
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Insert Style
DC
Head Material
Steel
Coolant Fed
Coolant Through
Number of Inserts
1
Secondary Material Application ISO Code
H
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application
Hardened Steel
Compatible Product Type
DC0702 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
0702
Max. Bore Depth
64.00mm
Min. Bore Dia.
20.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, 93 Degrees , 11.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews